Take 15% off your entire order!

Offer applied at checkout

Winco GLP- M Disposable Plastic Food Service Gloves, Medium, Clear, 500/Box - Pkg Qty 10

Winco GLP- M Disposable Plastic Food Service Gloves, Medium, Clear, 500/Box - Pkg Qty 10

Item #: WBB1360181

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$21.50 ea.

Price: $215.00 / Pkg of 10

Quantity

Customers Also Viewed

Winco GLP- L Disposable Plastic Food Service Gloves, Large, Clear, 500/Box - Pkg Qty 10

Winco GLP- L Disposable Plastic Food Service Gloves, Large, Clear, 500/Box - Pkg Qty 10

Winco GLC-M Cotton Gloves, Medium, White, 12 Pairs

Winco GLC-M Cotton Gloves, Medium, White, 12 Pairs

Winco GLC-L Cotton Gloves, Large, White, 12 Pairs

Winco GLC-L Cotton Gloves, Large, White, 12 Pairs

Easy on and off multi-purpose disposable gloves are powder-free & latex-free. Perfect for single use of handling of bakery, meats, deli sandwiches etc. These gloves are designed for maximum movement without sacrificing protection. These textured gloves are disposable to prevent cross-contamination. Easy dispensing box. 500/box; 10 boxes/case.

Weights & Dimensions

  • Thickness --
  • Size M

Product Details

  • Powder Type Powder Free
  • Grade Industrial
  • Package Quantity 5000
  • Brand Winco
  • Material Polyethylene
  • Style Disposable Plastic
  • Manufacturers Part Number GLP-M
  • Color Clear
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Winco GLP- M Disposable Plastic Food Service Gloves, Medium, Clear, 500/Box - Pkg Qty 10

Winco GLP- M Disposable Plastic Food Service Gloves, Medium, Clear, 500/Box - Pkg Qty 10

Item #: WBB1360181

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant