Take 15% off your entire order!

Offer applied at checkout

Horizon Mfg. English Three Ring SDS Binder, 3011, 1-1/2"W

Horizon Mfg. English Three Ring SDS Binder, 3011, 1-1/2"W

Item #: WBB1037854

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$25.46 up to 9% OFF

Price: $23.25

Quantity

Customers Also Viewed

Horizon Mfg. English Three Ring SDS Binder, 3011, 1-1/2"W

1.5" SDS Binder, English. This GHS compliant highly visible binder is easy to find & makes access to important SDS chemical hazard sheets fast and easy. Made in the USA from 100% Recycled Chipboard (for dry climates only).

Product Specifications

  • LENGTH INCHES10-1/2 (26.67 cm)
  • WIDTH INCHES1-1/2 (3.81 cm)
  • HEIGHT INCHES11-5/8 (29.53 cm)
  • COLOR FINISHRed/Yellow
  • ASSEMBLYAssembled
  • BRANDHorizon Manufacturing
  • CONSTRUCTIONAcrylic
  • DESCRIPTIONSafety Data Sheet Binder
  • MANUFACTURERS PART NUMBER3011
  • PACKAGE QUANTITY1
  • THICKNESS MIL--
  • RING SIZE INCHES1-1/2 (3.81 cm)
  • SIGN SHAPERectangle
  • LANGUAGEEnglish
  • SIGN LEGEND--
  • LEGEND HEADING--
  • MOUNTING--
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Horizon Mfg. English Three Ring SDS Binder, 3011, 1-1/2"W

Horizon Mfg. English Three Ring SDS Binder, 3011, 1-1/2"W

Item #: WBB1037854

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top