x

Take 15% off your entire order!

Offer applied at checkout

+

Plumb Pak Thread Sealant Tape, 1/2" x 520" - Pkg Qty 5

Plumb Pak Thread Sealant Tape, 1/2" x 520" - Pkg Qty 5

Item #: WB806172

(2)

Enter postal code for delivery date estimate

Shipping to 10465 change

$4.30 ea.

Price: $21.50 / Pkg of 5

Quantity

Plumb Pak PP25011 - Thread Seal Tape 5 Pack

Standard thread seal tape with protective cover. For use on plumbing threads to prevent leaking. 1/2" x 520" x .0035". Contractor 5 pack.

  • LENGTH INCHES 520 (1320.8 cm)
  • WIDTH INCHES 1/2 (1.27 cm)
  • DESCRIPTION Thread Seal Tape
  • PACKAGE QUANTITY Sleeve Of 5 Rolls
Customer Review

3.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    1
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Thomas

    Date: April 23, 2019

    plumber
    Your review:
    great item; good, smooth transaction.
  • Reviewer: Nathan

    Date: April 23, 2019

    Low quality, sealant tape
    Your review:
    THis thread sealant is very low quality. I purchased it to use for my business and was unable to use it due to its' low quality. It would fall apart and shred.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Plumb Pak Thread Sealant Tape, 1/2" x 520" - Pkg Qty 5

Plumb Pak Thread Sealant Tape, 1/2" x 520" - Pkg Qty 5

Item #: WB806172

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Plumb Pak Thread Sealant Tape, 1/2" x 520" - Pkg Qty 5
    Plumb Pak Thread Sealant Tape, 1/2" x 520" - Pkg Qty 5
    Plumb Pak Thread Sealant Tape, 1/2" x 520" - Pkg Qty 5
    Plumb Pak Thread Sealant Tape, 1/2" x 520" - Pkg Qty 5
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant