Take 15% off your entire order!

Offer applied at checkout

+

Universal Dimpled Absorbent Pads, Medium Weight, 18" x 15", Gray, 100/Bale

Universal Dimpled Absorbent Pads, Medium Weight, 18" x 15", Gray, 100/Bale

Item #: WBB462735

(2)

Enter postal code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • ESP Compact Mobile 5 Gallon Universal Spill Kit, SK-U5

    $76.95

  • ESP 50 Gallon Universal Eco Friendly Wheeled Spill Kit, SK-U50W

    $612.00

  • ESP 95 Gallon Universal Eco Friendly Spill Kit, SK-U95W

    $514.00

Price: $92.95

Quantity

Customers Also Viewed

Universal Dimpled Absorbent Pads, Medium Weight, 18" x 15", Gray, 100/Bale

Gray dimpled universal medium weight pads. Absorbs non-aggressive fluids and most aggressive fluids. 100/bale. Dimpled absorbent mats combine a low-linting surface and cost savings. They absorb most non-aggressive fluids, which includes oil (hydrocarbon-based fluids), water, glycols, etc. A perforation helps reduce waste.

  • LENGTH INCHES 18 (45.72 cm)
  • WIDTH INCHES 15 (38.1 cm)
  • LENGTH FEET --
  • CAPACITY/ABSORPTION GALLONS 21.3 (80.63 l)
  • COLOR FINISH Gray
  • CONSTRUCTION Polypropylene
  • MANUFACTURERS PART NUMBER GDML100
  • PACKAGE QUANTITY 100
  • OUNCES PER SQ. YD 7.2
  • BRAND Meltblown Technologies
  • TYPE Pads
  • DESCRIPTION MBT Gray Dimpled Universal Medium Weight Pads
  • PERFORATIONS Every 7-1/2"
  • # PLY 1
  • WEIGHT LBS 9.4 (4.27 kg)
  • ABSORBENCY WEIGHT Medium
  • FLUIDS ABSORBED Universal
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: JOHN

    Date: October 11, 2020

    Safety pad
    Your review:
    When you place this pad on top of the oil spill, you could walk on it without slipping
  • Reviewer: TERRY

    Date: April 23, 2019

    Efficient
    Your review:
    Helped me identify the source and concentration of my basement bathroom leak while still able to use the bathroom.
Product Q & A

There are no questions for this product.

Accessories
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Universal Dimpled Absorbent Pads, Medium Weight, 18" x 15", Gray, 100/Bale

Universal Dimpled Absorbent Pads, Medium Weight, 18" x 15", Gray, 100/Bale

Item #: WBB462735

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Universal Dimpled Absorbent Pads, Medium Weight, 18" x 15", Gray, 100/Bale
    Universal Dimpled Absorbent Pads, Medium Weight, 18" x 15", Gray, 100/Bale
    Universal Dimpled Absorbent Pads, Medium Weight, 18" x 15", Gray, 100/Bale
    Universal Dimpled Absorbent Pads, Medium Weight, 18" x 15", Gray, 100/Bale
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant