x

Take 15% off your entire order!

Offer applied at checkout

+

Nexel® S3672C Chrome Wire Shelf 72"W x 36"D

Nexel® S3672C Chrome Wire Shelf 72"W x 36"D

Item #: WB188547C

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $162.95

Quantity Discount

  • Buy 1-6 $162.95 ea.
  • Buy 7+ $159.95 ea.

Quantity

Customers Also Viewed

Nexel® S3672C Chrome Wire Shelf 72"W x 36"D

Customize your wire shelving units with additional shelves or mix shelves and posts to create a custom unit to maximize storage space. Chrome plated finish is attractive enough for retail display, but withstands warehouse conditions as well.

Features:
  • Open design to maximize air and light circulation and minimize dust accumulation
  • Shelves easily adjust without tools at 1" increments
  • NSF approved
  • Limited one year warranty in dry application and usage

  • WIDTH INCHES 72 (182.88 cm)
  • DEPTH INCHES 36 (91.44 cm)
  • CAPACITY LBS 600 (272.73 kg)
  • ASSEMBLY Assembled
  • BRAND Nexel
  • CONSTRUCTION Steel
  • DESCRIPTION Wire
  • MANUFACTURERS PART NUMBER S3672C
  • MODEL 188547C
  • SHELF CAPACITY LBS 600 (272.73 kg)
  • FINISH Chrome
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nexel® S3672C Chrome Wire Shelf 72"W x 36"D

Nexel® S3672C Chrome Wire Shelf 72"W x 36"D

Item #: WB188547C

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Nexel® S3672C Chrome Wire Shelf 72"W x 36"D
    Nexel® S3672C Chrome Wire Shelf 72"W x 36"D
    Nexel® S3672C Chrome Wire Shelf 72"W x 36"D
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant