YOUR ONLINE DESTINATION FOR PROTECTION AND SOCIAL DISTANCING
SHOP NOW >>
x

Take 15% off your entire order!

Offer applied at checkout

+

Forearm Forklift® L74995R Lifting and Moving Straps 700 Lb. Capacity

Forearm Forklift® L74995R Lifting and Moving Straps 700 Lb. Capacity

Item #: WB984823

(4)

Enter postal code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Forearm Forklift® EXT 3-1/2' Extension Strap

    $16.50

  • American Moving Supplies FP2009 ProMulti Protective Quilted Moving Blanket Pads - Pkg Qty 12

    $243.00

  • EZ Moves™ 05-02-12 4 foot Pull Slides 48"L x 5"W (Set of 2)

    $41.95

Price: $35.95

Quantity

Customers Also Viewed

Forearm Forklift® LIFTING & MOVING STRAPS

Ergonomically Designed Straps Require 66% Less Work To Move Objects.

Professional movers and delivery persons across the country use these lifting and moving straps to easily move pianos, furniture and appliances. Patented straps employ leverage principles and encourage proper lifting techniques to virtually eliminate strain on the lower back. Simply "x-cross" the straps under the load being carried, squat down with your hands on the object being moved, and stand upit's that simple! The straps will not slip out and allow two people to carry loads through narrow doorways and up/down stairs without damaging floors or steps. OSHA accepted lifting straps are 9'4" long and are adjustable up to 48" to carry small, medium or large loads. Safety orange moving straps are constructed of polypropylene webbing for long life and felt padding can be adjusted for comfort in any adjusted length. Forearm straps are sold in pairs and offer 700 lb. carrying capacity.

Product Specifications

  • LENGTH INCHES9'4"
  • CAPACITY LBS700 (318.18 kg)
  • COLOR FINISHOrange
  • BRANDForearm Forklift - Above All Co.
  • CONSTRUCTIONPolypropylene
  • MANUFACTURERS PART NUMBERL74995R
  • PACKAGE QUANTITYPair
  • REFERENCE #L74995CN
  • WEIGHT LBS1.2 (.55 kg)
Customer Review

4.5

  • 5 Star

    3
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    1
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Bill

    Date: April 23, 2019

    forearm forklifts
    Your review:
    Saves our workers backs and helps reduce injuries
  • Reviewer: Bryan H.

    Date: April 23, 2019

    Helped us move items safely!
    Your review:
    The Forearm Forklift lifting straps were definately worth the cost. We would have spent more in patching holes in walls had we moved the large awkward items without using the straps. Our hired help was amazed at how well the straps worked.
  • Reviewer: JB

    Date: April 23, 2019

    Forearm Forklift on the job.
    Your review:
    work as advertised, good straps. JB
  • Reviewer: Joe Bill Vardeman

    Date: April 23, 2019

    Forearm forklift
    Your review:
    They were okay didn't use like we thought they would.
Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Wine Bottle Shelf 36 x 14 Chrome

Item #: WS1436C

(2)

Ships Same day

$36.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Forearm Forklift® L74995R Lifting and Moving Straps 700 Lb. Capacity

Forearm Forklift® L74995R Lifting and Moving Straps 700 Lb. Capacity

Item #: WB984823

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Forearm Forklift® L74995R Lifting and Moving Straps 700 Lb. Capacity
    Forearm Forklift® L74995R Lifting and Moving Straps 700 Lb. Capacity
    Forearm Forklift® L74995R Lifting and Moving Straps 700 Lb. Capacity
    Forearm Forklift® L74995R Lifting and Moving Straps 700 Lb. Capacity
    Forearm Forklift® L74995R Lifting and Moving Straps 700 Lb. Capacity
    Forearm Forklift® L74995R Lifting and Moving Straps 700 Lb. Capacity
    Forearm Forklift® L74995R Lifting and Moving Straps 700 Lb. Capacity
    Forearm Forklift® L74995R Lifting and Moving Straps 700 Lb. Capacity
    Forearm Forklift® L74995R Lifting and Moving Straps 700 Lb. Capacity
    Forearm Forklift® L74995R Lifting and Moving Straps 700 Lb. Capacity

    Be the first to know about our special deals and events!

    Top