Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ High Capacity Wire Deck Shelf 48"W x 24"D - Gray

Global Industrial™ High Capacity Wire Deck Shelf 48"W x 24"D - Gray

Item #: WB502486

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $135.95

Quantity Discount

  • Buy 1 $135.95 ea.
  • Buy 2-5 $129.95 ea.
  • Buy 6+ $126.95 ea.

Quantity

Customers Also Viewed

Global Industrial™ Wide Span Rack 48Wx24Dx84H, 3 Shelves No Deck 1200 Lb Cap. Per Level, Gray

Global Industrial™ Wide Span Rack 48Wx24Dx84H, 3 Shelves No Deck 1200 Lb Cap. Per Level, Gray

Global Industrial™ Wire Mesh Deck, 96"W x 48"D

Global Industrial™ Wire Mesh Deck, 96"W x 48"D

Global Industrial™ Wire Mesh Deck, 48"W x 24"D

Global Industrial™ Wire Mesh Deck, 48"W x 24"D

Global Industrial™ 96 Inch Z-Beam Pair

Global Industrial™ 96 Inch Z-Beam Pair

Additional Wire Decking for
Boltless Wide Span Storage Rack

Wire decking allows ventilation, visibility and light penetration. Sprinkler water passes throughout racks easily, improving fire safety and lowering insurance premiums. Includes steel horizontal beam supports for all four sides of decking. Boltless assembly with snap together components requires no nuts, bolts, clips or tools.

Weights & Dimensions

  • Depth 24 IN (60.96 cm)
  • Width 48 IN (121.92 cm)
  • Weight Capacity 1,200 LBS (545.45 kg)

Product Details

  • Assembly Required Unassembled
  • Number of Shelves 3
  • Shelf Type Double Rivet Beam
  • Type Boltless Shelf
  • Brand Global Industrial
  • Material Wire Deck
  • Style Additional Level
  • Shelf Capacity 1200 LBS (545.45 kg)
  • Manufacturers Part Number 502486
  • Color Family Gray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ High Capacity Wire Deck Shelf 48"W x 24"D - Gray

Global Industrial™ High Capacity Wire Deck Shelf 48"W x 24"D - Gray

Item #: WB502486

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant