Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vari-Tuff Folding Work Table - Steel Top - 34x96
See all 16 items in product family

Vari-Tuff Folding Work Table - Steel Top - 34x96

Item #: WBB351597

Usually ships in 6 to 9 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $651.80 Save up to 20%
Price: $ 519.00
Product Information
Customer Review
Product Q&A
Valley Craft Vari-Tuff Folding Work Table - Steel Top - 34x96

Vari-TuffTM Work Tables are manufactured with ergonomically-designed legs that adjust from 28" to 42" high and fold down for easy transport and storage. Steel tops are channel formed and welded on all four corners. 2,000 lbs. The 96" bench only comes with 2 sets of legs. Capacity.

Product Specifications

    • LENGTH INCHES34 (86.36 cm)
    • WIDTH INCHES96 (243.84 cm)
    • HEIGHT INCHES28 to 42
    • CAPACITY LBS2,000 (909.09 kg)
    • BRANDValley Craft®
    • CONSTRUCTIONSteel
    • DESCRIPTIONFolding Work Table
    • MANUFACTURERS PART NUMBERF87861A9
    • HEIGHT INCHES (ADJUSTABLE LEG)28 to 42

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Strong table

Your review: Table is very adjustable to different heights. Easy set up. Great working area. I would have liked a tougher paint on the surface. Scratched easily but it was bought for a work table and does exactly what it was purchased for.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.