Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
General Tools DLAF930SD Environment Meter w/ Data Logging SD Card, DLAF930SD

General Tools DLAF930SD Environment Meter w/ Data Logging SD Card, DLAF930SD

Item #: WBB449891

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 498.95
Product Information
Customer Review
Product Q&A
Environment Meter w/ Data Logging SD Card, DLA930SD

Accurately Measures Air (Wind) Speed + Temperature, Air Temperature + Humidity, Light & Sound Levels, Surface Temperature. This instrument's unique feature is its patented technique for storing sampled data in Excel format on removable SD memory cards. Applications include facilities management, environment control, OSHA compliance.

Features:
  • Embedded Microcontroller: Custom one-chip LSI device
  • Parameters Measured: Air temperature, relative humidity (R.H.), air speed, light level
  • Data Logging Sampling Time: 1 second to 1 hour
  • Settable Parameters: Date, time, auto power off, beep sound, sampling time, decimal point or comma decimal division, temperature unit, air speed unit, light level unit, optional thermocouple type (K or J)
  • Storable/Recallable Readings: Maximum, minimum
  • SD Card Capacity: 1 GB to 16 GB
Measurement Range
  • Air Speed: 0.4 to 25 m/sec, 1.4 to 90 km/hr, 0.9 to 55.9 mph, 0.8 to 48.6 knots, 80 to 4930 ft/min
  • Temperature: 32° to 122°F (0 to 50°C); for R.H., 10 to 95%
  • Light Level: 0 to 20,000 lux, 0 to 1860 ft-cd
Measurement Accuracy
  • Air Speed: ± (2% + 0.2 m/sec), ± (2% + 0.8 km/hr), ± (2% + 0.4 mph), ± (2% + 0.4 knots), ± (2% + 40 ft/min)
  • Temperature: 1.5°F (± 0.8°C)
  • Humidity: ± (3% of reading + 1%) for R.H. values >=70%; ± 3% of reading for R.H values < 70%
  • Light Level: ± (5% of reading ± 8 digits)
Measurement Resolution:
  • Air Speed: 0.1 m/sec, 0.1 km/hr, 0.1 mph, 0.1 knots, 1.0 ft/min
  • Temperature: 0.1°F or °C
  • Humidity: 0.1% of reading
  • Light Level: 1 lux, 0.1 ft-cd

Product Specifications

    • DISPLAY2.05 x 1.5" LCD w/ Green backlight
    • OPERATING HUMIDITY0 to 85 Percent
    • LENGTH5.31
    • OPERATING TEMPERATURE32° to 122®F
    • WIDTH2.36
    • MANUFACTURER'S PART NUMBERDLAF930SD
    • HEIGHT1.3
    • WEIGHT1.13 lb
    • POWER SOURCESix "AA" Batteries
    • BRANDGeneral Tools

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.