Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
General Tools Fraction+™ Digital Fractional Caliper, 6" (150mm)

Rollover image to zoom in

Click image to enlarge

See all 66 items in product family

General Tools Fraction+™ Digital Fractional Caliper, 6" (150mm)

Item #: WB501225

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 27.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
General Tools Fraction+™ Digital Fractional Caliper, 6" (150mm)

General Tools' Carbon Fiber Digital Fractional Caliper brings you three universal systems of measurement, making it an equally practical choice for both professional and do-it-yourself projects. The high-contrast digital display easily switches between inches, millimeters and fractions, with guaranteed accuracy to 0.001". In addition, the lightweight, non-marring carbon fiber construction delivers accurate readings of inside, outside, step and depth measurements.

Features:
  • Constructed of non-marring carbon fiber
  • Convenient auto-off feature
  • Three mode digital display: Decimal Inches,Fractional and Metric
  • Inside, outside, depth & step measurements
  • Accuracy: +/- 0.001" +/- 0.02mm
  • Resolution: 0.0005", 0.01mm, 1/64"
  • Power Source: 1 SR44 battery (included)

    Product Specifications

      • ACCURACY - METRIC.02
      • DESCRIPTIONFraction+® Digital Fractional Caliper
      • MANUFACTURERS PART NUMBER146
      • DATA OUTPUTNo
      • IP RATINGNone
      • RESOLUTION.0005"/.01mm
      • RESOLUTION OR GRADUATION - INCH.0005
      • RESOLUTION OR GRADUATION - METRIC.01
      • RANGE0-6"/0-150mm
      • ACCURACY INCH.001
      • BRANDGeneral Tools
    Have A Question About This Product?
    0 Question | 0 | Answer

    Avg. Customer Rating: (11 customer reviews)

    Write your own review

    The most favorable review

    • Customer Rating

    General Caliper

    I've had one that I used in college and then at home, and I just bought a second one for work.

    See more favorable reviews

    The most critical review

    • Customer Rating

    Bad Battery

    Unit didn't work. Battery was corroded. New battery didn't help at first. Had to carefully clean battery contacts.

    See more critical reviews

    Sort by: 
    1 ...

    11 Results

    Digital Micrometer

    Your review: Product works as advertised and serves my needs very well.

    Is this review helpful?

    General Caliper

    Your review: I've had one that I used in college and then at home, and I just bought a second one for work.

    Is this review helpful?

    Bad Battery

    Your review: Unit didn't work. Battery was corroded. New battery didn't help at first. Had to carefully clean battery contacts.

    Is this review helpful?

    great price but flimsy blades

    Your review: I bought 4 of these to put out on the shop floor where they will be subjected to rather rough treatment. Unfortunately, the blades are just too flexible for us - they deform to easily when you are trying to measure round or unusual shapes.

    Is this review helpful?

    Great Product!

    Your review: We were very impressed with the quality of the product. In fact - if you could honor the sale price - I would purchase 4 more. I was also very satisfied with the ease of ordering and the delivery time.

    Is this review helpful?

    General Tools Digital Caliper

    Your review: I can't see how buying any other more expensive caliper would be worth the extra money.

    Is this review helpful?

    Perfect For Measuring Bike Parts

    Your review: Replacement bicycle parts come in different sizes so I need to measure whatever I'm replacing to get the right size. Eyeballing the diameter of round seat post with a ruler doesn't work well. I have a crude caliper with etched markings on the bar that is hard to read. This digital caliper is much easier to read. I don't need a lot of precision, so this caliper is perfect for what I need.

    Is this review helpful?

    Caliper

    Your review: caliper seems sturdy. Do not use regularly so expect it will last for awhile

    Is this review helpful?

    These calipers are great for my use.

    Your review: I believe that these calipers will work fine for my use. I am a Purchasing Manager and I do not need the fine calibration that a machinist would need. They are just what I needed for my job and work at home.

    Is this review helpful?

    DOES WHAT IS SUPPOSE TO DO

    Your review: works well for a plastic caliper.

    Is this review helpful?

    Very Nice for the Price

    Your review: I was surprised by the quality of the tool for the price I paid, Nice Value

    Is this review helpful?

    Sort by: 
    1 ...

    11 Results

    Be the First to Ask a Question!

    Required fields are highlighted.

    Give Us Your Feedback On This Page

    * Help us continuously improve by reporting any errors or omissions on this page including:

    •  Incorrect or confusing information
    •  Misspellings or bad grammar
    •  Page not loading correctly or generating an error
    •  I did not find what I was looking for
    •  Other

    Please provide an example of any missing or incorrect information...

    * Your comments will help us improve our services to all customers.:

    * Email Address:

    * Verification: (Type the characters you see below)

    captcha captcha_refresh

    If you need immediate assistance, please call 1.888.645.0878

    By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.