Take 15% off your entire order!

Offer applied at checkout

+

Reelcraft LH2080 143 Hand Crank Cord Reel, Includes 80 ft Cord

Reelcraft LH2080 143 Hand Crank Cord Reel, Includes 80 ft Cord

Item #: WBB250714

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

$192.44 up to 14% OFF

Price: $164.95

Quantity

Customers Also Viewed

Hand Crank Cord Reel, 80 ft

Designed with the contractor in mind, medium duty hand crank reels are completely portable and deliver power where and when it is necessary. Four circuit breaker protected outlets are built into the reel itself. Steel components are powder-coated for maximum corrosion resistance. Includes 80 ft. cord.

Product Specifications

  • LENGTH INCHES10.63 (27 cm)
  • WIDTH INCHES7.75 (19.69 cm)
  • HEIGHT INCHES14 (35.56 cm)
  • COLORYellow
  • AMPS10
  • BRANDReelCraft
  • REEL HOSE/CABLE LENGTH CAPACITY FEET80
  • ACCESSORYQuad Outlets (5-15R)
  • CONSTRUCTIONSteel
  • VOLTS125
  • MANUFACTURERS PART NUMBERLH2080 143
  • PSI10
  • CABLE/CORD/HOSE INCLUDEDYes
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: ALEIKA

    Date: April 23, 2019

    Awesome Product!
    Your review:
    This is product is very durable and just what i need! It is very reliable and has great features.
Product Q & A

There are no questions for this product.

Popular item in this category

Reelcraft 601032-50 1/4"x50' 200 PSI RM-Grade Twin Welding Oxygen/Acetylene Only Hose Assembly

Item #: B250989

Not Yet Rated

Usually ships in 5 to 8 days (ships from US)

$162.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Reelcraft LH2080 143 Hand Crank Cord Reel, Includes 80 ft Cord

Reelcraft LH2080 143 Hand Crank Cord Reel, Includes 80 ft Cord

Item #: WBB250714

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Reelcraft LH2080 143 Hand Crank Cord Reel, Includes 80 ft Cord
    Reelcraft LH2080 143 Hand Crank Cord Reel, Includes 80 ft Cord
    Reelcraft LH2080 143 Hand Crank Cord Reel, Includes 80 ft Cord
    Reelcraft LH2080 143 Hand Crank Cord Reel, Includes 80 ft Cord
    Reelcraft LH2080 143 Hand Crank Cord Reel, Includes 80 ft Cord
    Reelcraft LH2080 143 Hand Crank Cord Reel, Includes 80 ft Cord

    Be the first to know about our special deals and events!

    Top