Take 15% off your entire order!

Offer applied at checkout

Florida Pneumatic UT9330-1 #2 3/4" Pipe 11oz. Capacity In-Line Oiler

Florida Pneumatic UT9330-1 #2 3/4" Pipe 11oz. Capacity In-Line Oiler

Item #: WBB236311

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $86.95

Quantity

Customers Also Viewed

#2 In Line Oiler 11 oz Capacity

  • Universal Tool in-line oilers will keep your air tools lubricated continuously for longer life and better performance
  • Provide less down time and more convenience.
  • Pressure tested and built to last.
  • Metering valve is guaranteed for life, never to fail.

Product Specifications

  • LENGTH INCHES7 (17.78 cm)
  • WIDTH INCHES3-3/8 (8.57 cm)
  • HEIGHT INCHES3-3/4 (9.53 cm)
  • OIL CAPACITY OUNCES11
  • SERIES--
  • BRANDFlorida Pneumatic
  • TYPEIn-Line Oiler
  • INLET3/4"
  • CONSTRUCTIONSteel
  • MANUFACTURERS PART NUMBER UT9330-1
  • AIR CAPACITY (SCFM)175
  • APPLICATIONLubrication
  • WEIGHT LBS2.4 (1.09 kg)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Florida Pneumatic UT9330-1 #2 3/4" Pipe 11oz. Capacity In-Line Oiler

Florida Pneumatic UT9330-1 #2 3/4" Pipe 11oz. Capacity In-Line Oiler

Item #: WBB236311

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top