Shark DG 3 @ 3000 Honda Gx270 Cold Water Direct Drive Pressure Washer

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Shark DG 3 @ 3000 Honda Gx270 Cold Water Direct Drive Pressure Washer

Item #: WBB478658

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,211.00
Product Information
Customer Review
Product Q&A
Accessories
Shark DG 3 @ 3000 Honda Gx270 Cold Water Direct Drive Pressure Washer

Heavy-duty Industrial-grade, gas-powered, portable cold water pressure washer
  • 3.0 GPM
  • 3000 PSI
  • 270cc Honda engine
  • Industrial direct-drive crankcase pump
  • Chrome handles
  • Durable steel frame with powder coat finish
  • Portable and easy to transport
  • ETL certified
  • Downstream detergent injection

Product Specifications

    • LENGTH INCHES35 (88.9 cm)
    • WIDTH INCHES21 (53.34 cm)
    • HEIGHT INCHES24 (60.96 cm)
    • COLOR FINISHChrome/Black
    • BRANDShark Pressure Washers
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERDG-303037
    • PSI3000
    • TYPECold Water
    • WEIGHT LBS175 (79.55 kg)
    • GALLONS PER MINUTE3 (11.36 l)
    • MOTORGas
    • ENGINEHonda GX270
    • PUMPKarcher KG
    • CERTIFICATIONSETL, EPA, CETA, ISSO 9001
    • SERIESDG
    • DRIVEDirect