Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Maglite® S3DMR6 3 Cell D Flashlight Camo

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Maglite® S3DMR6 3 Cell D Flashlight Camo

Item #: WB499122CF

In Stock, Ships in 3-4 Days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 37.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
MAGLITE® FLASHLIGHTS
3 Cell D Flashlight
Maglite® flashlights are precision crafted with uncompromising quality in mind. Flashlights offer high-intensity adjustable light beam from Spot to Flood. Made using rugged, machined aluminum alloy casing with a knurled design. Anodized inside and out for improved corrosion resistance. O-ring sealed for water and shock resistance. Includes a spare lamp safely secured inside the tailcap. D-cell flashlights include two high intensity White Star® Krypton Gas Lamps for enhanced brilliance and extended range. Limited Lifetime Warranty.

Product Specifications

    • BRANDMaglite®
    • # BATTERIES REQUIRED3
    • COLOR FINISHCamo
    • BULB TYPEHigh Intensity Krypton
    • OVERALL LENGTH INCHES12-11/32 (31.35 cm)
    • WEIGHT WITHOUT BATTERY15 oz
    • WEIGHT WITH BATTERY30 oz
    • RUNTIME FULL POWER HOURS10
    • TYPEFlashlight
    • RECHARGEABLENo
    • INTRINSICALLY SAFENo
    • MAXIMUM LUMENS45
    • WATER RATINGIPX4
    • MODE TYPESHigh Spotlight/Floodlight
    • MANUFACTURERS LIMITED WARRANTY YEARSLifetime
    • WATER RESISTANTYes
    • LIGHT MODES1
    • MAXIMUM LUMENS RANGE1 to 49
    • RECHARGING TIME HOURS--
    • BATTERY TYPE REQUIREDD
    • LENGTH INCHES12.344 (31.35 cm)
    • WIDTH INCHES2.25 (5.72 cm)
    • WEIGHT1.875
    • BEAM DISTANCE METERS412
    • STYLEGeneral Purpose
    • APPROVALSANSI/FL1
    • EMERGENCY PREPYes
    • MANUFACTURERS PART NUMBERS3DMR6
    • CONSTRUCTIONAluminum
    • BATTERIES INCLUDEDNo
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.