Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Maglite® K3A032 1 Cell AAA Solitaire® Flashlight Red

Rollover image to zoom in

Click image to enlarge

See all 31 items in product family

Maglite® K3A032 1 Cell AAA Solitaire® Flashlight Red

Item #: WB499148RD

In Stock, Ships in 3-4 Days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 8.30
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
MAGLITE® FLASHLIGHTS
Solitaire® 1-Cell AAA Flashlight
Maglite® flashlights are precision crafted with uncompromising quality in mind. Flashlights offer high-intensity adjustable light beam from Spot to Flood. Made using rugged, machined aluminum alloy casing with a knurled design. Anodized inside and out for improved corrosion resistance. O-ring sealed for water and shock resistance. Includes a spare lamp safely secured inside the tailcap. Vented tailcap reduces risk of gas build-up. Small size easily fits in pockets, purses, attaché cases and more. Comes in a presentation box with one AAA battery and key lead. Limited Lifetime Warranty.

Documents
SDS

Documents are in PDF format

Product Specifications

    • DESCRIPTIONSolitaire® Flashlight with Presentation Box Red
    • BRANDMaglite®
    • # BATTERIES REQUIRED1
    • COLOR FINISHRed
    • LUMENS2
    • OVERALL LENGTH INCHES3-3/16 (8.1 cm)
    • HEAD DIAMETER INCHES1/2 (1.27 cm)
    • BARREL DIAMETER INCHES1/2 (1.27 cm)
    • WEIGHT WITHOUT BATTERY0.4 oz.
    • WEIGHT WITH BATTERY0.8 oz.
    • RUNTIME FULL POWER3 Hours 30 Minutes
    • PACKAGE QUANTITY1
    • TYPEIncandescent Flashlight
    • BATTERY TYPE REQUIREDAAA
    • MANUFACTURER PART NUMBERK3A032
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Maglite Gift Flashlight

Your review: Placed order for fifty units (my personal gifts for shop/office personnel). One unit out of the fifty received was defective. Received a "no charge" replacement for defective unit promptly and with no difficulty.

Is this review helpful?

MAGLITE Solitaire

Your review: Product was exactly as described and expected. No issues here. Could not be more pleased.

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.