Husky Rack & Wire Preconfigured Room 3 Sided 20' W x 10' D x 10' H w/ 5' W Slide Door w/Ceiling
See all 60 items in product family

Husky Rack & Wire Preconfigured Room 3 Sided 20' W x 10' D x 10' H w/ 5' W Slide Door w/Ceiling

Item #: WBB470121

Usually ships in 4 to 7 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 3,324.00
Product Information
Customer Review
Product Q&A
Preconfigured Room 3 Sided 20' W x 10' D x 10' H w/ 5' W Slide Door w/Ceiling

Wireway Husky pre-configured rooms feature standard bolted wire partitions that are interchangeable and may be removed and reused for changing or expanding an installation. Rooms are configured with 2, 3 or 4 sides and feature sliding doors. Choose rooms with or without ceilings. Wireway Husky Standard bolted wire partitions are easily installed by one person with common hand tools using the included nuts and bolts. Constructed of 10-gauge wire woven in a 1-1/2" diamond pattern. The diamond mesh is securely clinched into a cold rolled channel frame. When these panels are bolted together, creates a secure enclosure.

Product Specifications

    • WIDTH FEET20'
    • HEIGHT FEET10'
    • DEPTH FEET10'
    • ASSEMBLYUnassembled
    • BRANDHusky Rack & Wire
    • CONSTRUCTION10 Gauge 1-1/2" Diamond Mesh
    • SERIESWireway Husky
    • STYLE3 Sided Room With Ceiling
    • WEIGHT LBS781 (355 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 

0 Result

Is there a form to fill out for custom Wireway rack requests?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

0 Result