Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Husky Rack & Wire Full Height Single Sliding Door 5' Wide x 7' Tall
See all 39 items in product family

Husky Rack & Wire Full Height Single Sliding Door 5' Wide x 7' Tall

Item #: WBB470180

Usually ships in 4 to 7 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 829.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Full Height Single Sliding Door 5' Wide x 7' Tall

Wireway Husky Full Height Single Sliding Door are designed to accommodate the full height of the partitioning. Three gate posts are provided to brace these extra high doors and attach to an overhead track. Sliding door is made using 10 gauge steel wire woven mesh in a 1-1/2" diamond pattern. Features ball-bearing suspension and an enclosed sturdy track kit to prevent misalignment. Gray powder coat finish.

Product Specifications

    • WIDTH FEET5'
    • HEIGHT FEET7'
    • COLOR FINISHGray
    • ASSEMBLYUnassembled
    • BRANDHusky Rack & Wire
    • CONSTRUCTION10 Gauge 1-1/2" Diamond Mesh
    • DESCRIPTIONSlide Door
    • MANUFACTURERS PART NUMBERN5405000-07000
    • SERIESWireway Husky
    • WEIGHT LBS122.00 (55.45 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Is there a form to fill out for custom Wireway rack requests?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.