Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Husky Rack & Wire 1-1/2" Wire Mesh Panel 2' Wide x 7' Tall
See all 39 items in product family

Husky Rack & Wire 1-1/2" Wire Mesh Panel 2' Wide x 7' Tall

Item #: WBB470259

Usually ships in 4 to 7 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 122.95
Product Information
Customer Review
Product Q&A
Accessories
1-1/2" Wire Mesh Panel 2' Wide x 7' Tall

Wireway Husky Standard bolted wire partitions are design as modular sections, and are easily installed by one person with common hand tools using the included nuts and bolts. Partitions are interchangeable and may be removed and reused for changing or expanding an installation. Constructed of 10-gauge wire woven in a 1-1/2" diamond pattern. The diamond mesh is securely clinched into a cold rolled channel frame. When these panels are bolted together, creates a secure enclosure. The partitions are available in standard widths of 1, 2, 3, 4 and 5 feet with heights of 7, 8 and 10 feet.

Product Specifications

    • WIDTH FEET2'
    • HEIGHT FEET7'
    • COLOR FINISHGray
    • ASSEMBLYUnassembled
    • BRANDHusky Rack & Wire
    • CONSTRUCTION10 Gauge 1-1/2" Diamond Mesh
    • DESCRIPTIONPanel
    • MANUFACTURERS PART NUMBERN02000-07000
    • SERIESWireway Husky
    • WEIGHT LBS22.00 (10 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Is there a form to fill out for custom Wireway rack requests?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.