Classic Accessories Stormpro Boat Cover 14' - 16', 90" Beam Charcoal - 88928

Rollover image to zoom in

Click image to enlarge

See all 24 items in product family

Classic Accessories Stormpro Boat Cover 14' - 16', 90" Beam Charcoal - 88928

Item #: WB269760

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 165.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Classic Accessories® Stormpro Boat Cover 14' - 16', 90" Beam Charcoal - 88928

Heavy-duty boat cover designed for both long-term storage and highway travel. Integrated buckle and strap system for easy fitting and trailering - adjustable straps snap into quick-release buckles on the cover. Full cut to allow room for accessories such as bow rails, running lights, etc. Elastic cord sewn into bottom hem gives a tight, custom fit. Support pole included to prevent water from pooling and help preserve the cover. Dual rear air vents with built-in stiffeners reduce wind pressure during trailering and storms and allow inside moisture to escape. High strength polyester StormPro fabric designed for extra durability and all weather protection. Fabric coating technology and heavy-duty fabric for maximum water-resistance and repellency. Resistant to mildew and UV damage. Storage bag and trailering straps included. Fits V-hull runabouts, tri-hull runabouts and aluminum bass boats 14' - 16' L, beam width to 90".

Product Specifications

    • LENGTH INCHES210 (533.4 cm)
    • WIDTH INCHES120 (304.8 cm)
    • HEIGHT INCHES--
    • COLOR FINISHCharcoal
    • BRANDClassic Accessories
    • CONSTRUCTIONHigh Strength Polyester
    • DESCRIPTIONBoat Cover
    • MANUFACTURERS PART NUMBER88928
    • PACKAGE QUANTITY1
    • TYPEElastic Hem Cord, Click-Close Straps
    • LIMITED WARRANTY5 Year
    • SERIESStormPro
    • SIZE14' - 16'
    • PRODUCT TYPEBoat
    • PRODUCT FAMILYBoat Covers
    • WEATHER PROTECTION (LEVEL)Heavy Duty
    • FABRIC DETAILSUV Protection, Water Repellent, Dirt & Mildew Resistant