Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
JBX System 100 Premium Bolted Steel Shelving Unit - 36"W x 24"D x 75"H

JBX System 100 Premium Bolted Steel Shelving Unit - 36"W x 24"D x 75"H

Item #: WBB0003433

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 192.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
JBX System 100 Premium Bolted Steel Shelving Unit - 36"W x 24"D x 75"H

JBX System 100 Premimum Bolted Steel shelving complete units are bolted to 1-1/2" x 1-1/2" posts. 14-gauge steel posts. 19-gauge steel shelves feature triple bends on the front and back for extra rigidity. Adjust on 1" centres. Shelf capacity based on evenly distributed loads. Include posts, shelves, back braces, hardware (four nuts and bolts per shelf), and supportive X-braces on back and sides. Grey powder coat finish

Product Specifications

    • COLOR FINISHGray
    • DEPTH INCHES24
    • ASSEMBLYUnassembled
    • SHELF CONSTRUCTIONSteel
    • DESCRIPTIONBolted Shelving Unit
    • NUMBER OF SHELVES5
    • CONSTRUCTIONSteel
    • HEIGHT INCHES75
    • WIDTH INCHES36
    • UNIT TYPEBolted
    • SHELF CAPACITY LBS450
    • BRANDJBX

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.