Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Securall® 6'W x 4'D Tornado Safe Room Gray, 1-4 People
See all 4 items in product family

Securall® 6'W x 4'D Tornado Safe Room Gray, 1-4 People

Item #: WBB463375

Usually ships in 15 to 18 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 6,360.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Securall® 6'W x 4'D Tornado Safe Room Gray, 1-4 People

Purchase piece of mind for you and your family with Securall® Storm Shelters. Designed to be placed outdoors, inside of your garage, or basement and anchored to a concrete slab. These units are designed with space and life saving aspects in-mind. Keeping the depth at a meager 4 feet, yet still allowing room for you and your family. If you decide to sell your house in the future it may also add additional value to your property and add a unique selling feature.

These units are constructed of 12 gauge, formed steel wall sections which are welded together for ultimate strength. The roof is constructed in the same fashion and is also welded to the rest of the structure. High-capacity bolt down anchors provide for proper anchoring to your concrete surface.

A heavy-duty 36"W FEMA 320 door allows for easy access while also providing sturdy resistance to high winds and debris impacts. 3 deadbolts and a strong, lockable lever style handle, all keyed alike, secure this door. For additional information on installing our storm shelters please see the below installation instructions.

Standard Features include:
  • Heavy-duty bolt down cement anchors secure the unit in place.
  • 36"W heavy duty steel door with standard lever handle (Grade 2) and 3 dead bolts (Grade 1) (All keyed alike), built to FEMA 320.
  • 2 vents (high and low) with welded vent covers for fresh air flow and to reduce the build up of air pressures.
  • Relocatable.
  • Grounding bolts, straps and rod included.
  • Finished in grey polyurethane enamel.
  • Texas Tech Tested and Approved Wall Design for Both FEMA 320 & ICC-500 (2008) Standards.
NOTE: Building may require State Approval. Please check with your Local Authorities (ie: Fire Marshall) to determine if State Approval and/or State Seal are required. Additional charges and lead times may apply.

Product Specifications

    • OUTSIDE WIDTH FEET6'
    • OUTSIDE DEPTH FEET4'
    • OUTSIDE HEIGHT FEET7' 3"
    • CAPACITY1 - 4 People
    • COLOR FINISHGray
    • ASSEMBLYAll Welded
    • BRANDSecurall Products
    • CAPACITY SQUARE FEET23 (2.14 sq. m)
    • CONSTRUCTIONSteel
    • DOOR DIMENSIONS3' x 6' 8"
    • DOOR TYPELever Handle, 3 Dead Bolts
    • DOORS1 Single Door
    • EXTRA FEATURES2 Air Vents
    • INSIDE DEPTH FEET3' 9"
    • INSIDE HEIGHT FEET7'
    • INSIDE WIDTH FEET5' 9"
    • LIMITED WARRANTY15 Year
    • MANUFACTURERS PART NUMBERTR6AW
    • TYPETornado Safe Room
    • WALL THICKNESS INCHES3 (7.62 cm)
    • WEIGHT LBS1113 (505.91 kg)
    • APPROVAL/REGULATIONSMeets FEMA Standards

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 
SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.224.99.70:44