Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
30" Expansion Kit With Window For 8' Lifetime Sheds

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

30" Expansion Kit With Window For 8' Lifetime Sheds

Item #: WB269515

Usually ships in 15 to 18 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 376.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
LIFETIME® PLASTIC SHED ACCESSORIES
30"W Expansion Kit with Window for 8' Lifetime® Sheds
Expansion Kit extends the length of your Plastic Shed to provide added storage space. Adds an extra 2'6" to your 8' Lifetime® Shed (sold separately). Kit includes roof panels, wall panels, floor panels, one window and hardware. Panels are made using steel-reinforced polyethylene. Roof is reinforced with steel trusses. High-pitched roof panels for quick rain and snow drainage. Floor panels are made of slip resistant, high impact polyethylene that resists oil, solvents and stains. One latch and lock shatter-proof window slides up for ventilation. 10 Year Limited Warranty.

Click here for Installation Instructions.

Product Specifications

    • WIDTH INCHES96 (243.84 cm)
    • OUTSIDE DEPTH INCHES30 (76.2 cm)
    • HEIGHT INCHES96 (243.84 cm)
    • COLOR FINISHTan
    • BRANDLifetime®
    • CONSTRUCTIONSteel-Reinforced Polyethylene
    • FOR SHED SIZE8' Wide
    • FOR USE WITH60005, 60001, 6413, 6406, 6411, 60018, 6402, 60014, 6446
    • PACKAGE QUANTITY1
    • TYPEExpansion Kit with Windows
    • WEIGHT LBS85.0 (38.64 kg)
    • ASSEMBLEDUnassembled

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.