Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Stack-On 16 Gun Convertible Steel Security Cabinet GCDG-9216-DS -38"W x 18"D x 55"H, Double Door

Rollover image to zoom in

Click image to enlarge

See all 30 items in product family

Stack-On 16 Gun Convertible Steel Security Cabinet GCDG-9216-DS -38"W x 18"D x 55"H, Double Door

Item #: WBB476453

Expected ship date 02/01/2018 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 512.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Stack-On Safes "Take the Pledge - Keep 'Em Safe - Locked and Unloaded."


Stack-On™ 16 Gun Convertible Steel Security Cabinet, Double Door

Gun Cabinet Section holds 16 guns up to 54" tall and includes foam padded sides and bottom to reduce the chance of scratching. 4 large foam padded removable shelves are perfect for storing ammo and hand guns as well as other valuables such as cameras, jewelry, etc. or install additional gun barrel rests (which are included) to add space for 15 more guns for a total capacity of 31 guns, 3 point locking system with key coded, double bitted lock for greater security. Reinforced full sized steel door. Cabinet has a hunter green, epoxy paint finish with gold accents. Safe is California DOJ-approved firearms safety device that meets the requirements of California Penal Code Section 12088 and the regulations issued thereunder. Not recommended for storing CD's or other electronic storage devices. Fastening hardware included.

Product Specifications

    • WIDTH INCHES38 (96.52 cm)
    • DEPTH INCHES18 (45.72 cm)
    • HEIGHT INCHES55 (139.7 cm)
    • CAPACITYUp to 16 Guns
    • GUN CAPACITY RANGE6 to 10
    • ADJUSTABLE SHELVES4
    • ASSEMBLYAssembled
    • BRANDStack-On
    • COLOR FINISHGreen
    • CONSTRUCTIONSteel
    • DESCRIPTIONConvertible Double Door Cabinet
    • LOCK TYPEKeyed Lock
    • LOCK TYPE FAMILYKeyed Lock
    • MANUFACTURERS PART NUMBERGCD-9216
    • OPENINGS5
    • PACKAGE QUANTITY1
    • SERIESSecurity Plus
    • TYPEFoam Padded Bottom, Shelves
    • WEIGHT LBS149 (67.73 kg)
    • APPROVAL/REGULATIONSCalifornia DOJ Approved
    • COUNTRY OF ORIGINUnited States

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 

2 Results

Great Product

Your review: This was exactly what I wanted great product. all my guns and ammo fit.

Is this review helpful?

Stack-On 16 Gun Convertible Steel Security Cabinet

Your review: Very nice cabinet, solid, safety and good construction, I qualified with four stars because I received it with a damage in the upper edge, I think that the kind of box for this cabinet is a little weak.

Is this review helpful?

Sort by: 

2 Results

There are 2 questions and 1 answers for this product.

Sort by: 

2 Results

do these cabinets usually get bolted to the floor and wall

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

2 Results

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.