Prepare your business for the rebound.
x

Take 15% off your entire order!

Offer applied at checkout

Premier Wire Waterfall Decking - 36X46"

Premier Wire Waterfall Decking - 36X46"

Item #: WBB0001255

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter postal code for delivery date estimate

Shipping to 10465 change

Original Price: $25.95

Clearance Price: $18.75

Quantity

Customers Also Viewed

Accuride 7957 Heavy Duty Slide 24" 7957-24

Accuride 7957 Heavy Duty Slide 24" 7957-24

Product Specifications

  • TYPEWire
  • CONSTRUCTIONWire
  • CHANNEL QUANTITY3
  • ACCESSORY WIDTH INCHES36
  • CHANNEL DEPTH36"
  • THICKNESS GAUGE14
  • ACCESSORY LENGTH INCHES46
  • CAPACITY LBS.2500
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Flared Channel Wire Decking - 42"D x 52"W - 2500 Lbs. Capacity

Item #: B2181619

Not Yet Rated

Usually ships in 5 to 8 days (ships from US)

$47.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Premier Wire Waterfall Decking - 36X46"

Premier Wire Waterfall Decking - 36X46"

Item #: WBB0001255

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top