Take 15% off your entire order!

Offer applied at checkout

Clean-Line Assembled 6-Tier Lockers - 1 Locker Wide

Clean-Line Assembled 6-Tier Lockers - 1 Locker Wide

Item #: WBB0001741

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $346.95

Quantity

Customers Also Viewed

Clean-Line Assembled 6-Tier Lockers - 1 Locker Wide

Clean-Line Assembled 6-Tier Lockers are designed for strength and durability in the most demanding environments. All-welded double pan doors. Steel frames are resistance welded on all four corners for extra rigidity. Pop rivet assembly maintains strength. Aluminum recessed padlock handle. Colour: grey. Recessed base, sloping top, number plates, cylinder locks/keys, coat rods, and coin operated (keep and return) available, call for information.

Product Specifications

  • WIDTH INCHES12
  • DEPTH INCHES18
  • HEIGHT INCHES12
  • OVERALL HEIGHT INCHES72
  • ASSEMBLYAssembled
  • CONSTRUCTIONSteel
  • GROUP1 Wide
  • HANDLE TYPERecessed Handle
  • OPENINGS6
  • THICKNESS GAUGE16-24
  • TYPESix Tier
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Clean-Line Assembled 1-Tier Lockers - 2 Lockers Wide w/ Slope Top - Gray

Item #: B0007743

Not Yet Rated

Available on or around 01/19/2021

$379.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Clean-Line Assembled 6-Tier Lockers - 1 Locker Wide

Clean-Line Assembled 6-Tier Lockers - 1 Locker Wide

Item #: WBB0001741

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant