Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
DuraMax Stronglasting Greenhouse 8'x6'

DuraMax Stronglasting Greenhouse 8'x6'

Item #: WB269502

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,240.00
Product Information
Customer Review
Product Q&A
Accessories
DURAMAX STRONGLASTING™ GREENHOUSES
DuraMax Stronglasting™ greenhouses will not shatter, break not tear like glass or poly greenhouses. These greenhouses are made of solid, unbreakable polycarbonate reinforced with a metal support structure. UV resistant polycarbonate walls and roof are rated for all-weather durability and will not rot or rust. Adjustable roof vent allows temperature control. Includes double sliding doors with padlockable door handle for security. Foundation kit and hardware included. Note: Check your local building ordinances & CCR's before purchase. Easy assembly. 10 Year Limited Warranty.

Product Specifications

    • LENGTH FEET5' 7"
    • WIDTH FEET8' 4"
    • HEIGHT FEET6' 6-1/2"
    • CAPACITY CUBIC FEET316 (8.95 cu. m)
    • BRANDDuraMax
    • CANOPY/PANEL COLORClear
    • CANOPY/PANEL MATERIALUV Resistant Polycarbonate
    • ASSEMBLYUnassembled
    • FRAME CONSTRUCTIONGalvanized Steel
    • LIMITED WARRANTY10 Year
    • MANUFACTURER PART NUMBER80111
    • OPENING (WxH)3' 5" x 5' 3"
    • PEAK HEIGHT6' 6-1/2"
    • SIDEWALL HEIGHT5' 4-1/2"
    • WEIGHT243 (110.45 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.