Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Securall® 2-Hour Fire Rating Upgrade for Buildings AG/B1200
See all 87 items in product family

Securall® 2-Hour Fire Rating Upgrade for Buildings AG/B1200

Item #: WBB463388

Usually ships in 36 to 39 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 3,665.00
Product Information
Customer Review
Product Q&A
Accessories
2 Hour Fire Rated wall construction built with 1.5 hour fire rated roof construction, 1.5 hour fire rated door construction, and 2 hr wall design. Air inlet vents with UL Classified and labeled fire damper with louvers. Dampers have a galvanized steel frame, curtain-type galvanized steel blades and a UL Classified 165° F fusible link. Standard Color is White for AG (Agri-Chemical) Model buildings and Gray for B (Hazmat) Model Buildings.

Customized building options and additional accessories must be purchased with building for manufacturer installation.

NOTE: Building may require State Approval. Please check with your Local Authorities (ie: Fire Marshall) to determine if State Approval and/or State Seal are required. Additional charges and lead times may apply.

Product Specifications

    • ASSEMBLYAssembled
    • BRANDSecurall Products
    • CONSTRUCTIONSteel / Drywall
    • DESCRIPTION2-Hour Fire Rating Upgrade
    • FOR USE WITHSecurall AG/B1200
    • MANUFACTURER INSTALLATIONY
    • MANUFACTURERS PART NUMBEROPFR2-1200*
    • STYLE2 Hour Fire Rating
    • WEIGHT LBS3059 (1390.45 kg)
    • APPROVAL/REGULATIONSFM, Intertek Tested, SMaRT Certified

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.