Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Safco® Wall Mountable Steel Storage Cabinet 30"W x 18"D x 27", Gray

Rollover image to zoom in

Click image to enlarge

See all 69 items in product family

Safco® Wall Mountable Steel Storage Cabinet 30"W x 18"D x 27", Gray

Item #: WBB1449793

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $671.19 Save up to 35%
Price: $ 436.95
Product Information
Customer Review
Product Q&A
Accessories
Safco® Wall Mountable Steel Storage Cabinet 30"W x 18"D x 27", Gray

Make the most our of your storage space with these Assembled Steel Storage Cabinets. Made from heavy-gauge, all steel with uni-body construction, these storage solutions are tough enough to handle the warehouse, but have an eye-catching appeal for break rooms, employee lounges and storage in retail spaces. The two-tone powder coat finish gives these cabinets a contemporary look that pairs with Safco lockers to make a complete storage solution. The cabinets feature a recessed locking door handle, with a three-point locking design and adjustable leveling glides to ensure there isn't any wobbling. The 27" cabinet is wall mountable with one adjustable shelf. All shelves adjust in 1" increments. With so much in store, these cabinets will keep personal items and workspace essentials organized and secure.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES30 (76.2 cm)
    • DEPTH INCHES18 (45.72 cm)
    • HEIGHT INCHES27 (68.58 cm)
    • ADJUSTABLE SHELVES1
    • ASSEMBLYAssembled
    • BRANDSafco®
    • COLOR FAMILYGray
    • COLOR FINISHGray
    • CONSTRUCTIONSteel
    • DOOR QUANTITY2
    • DOOR TYPESolid
    • FIXED SHELVES0
    • HANDLE TYPERecessed
    • LOCK TYPEKeyed Alike Lock
    • MANUFACTURERS PART NUMBER5530GR
    • OPENINGS2
    • SHELF CAPACITY LBS250 (113.64 kg)
    • SHELF QUANTITY1
    • STYLEWall Mount
    • WEIGHT LBS48 (21.82 kg)
    • APPROVAL/REGULATIONSGreenguard Certified
    • LIMITED WARRANTYLifetime
    • THICKNESS GAUGE--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.