Securall® Wall Mountable, Flammable Spill Containment Cabinet Blue
See all 31 items in product family

Securall® Wall Mountable, Flammable Spill Containment Cabinet Blue

Item #: WBB459444

Usually ships in 6 to 9 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 709.00
Product Information
Customer Review
Product Q&A
Accessories
Securall® Wall Mountable, Flammable Spill Containment Cabinet Blue

Controlling unwanted spills is easier than ever with Single Wall Spill Containment Cabinets. Keep all of your spill control supplies ready and in one organized location. Choose from three popular sizes. The wall-mounted cabinet keeps all your spill control supplies available without taking up floor space. All-welded 18 gauge extra strength construction. Flush mounted handle provides easy and fast fingertip operation. Cabinets have 3-point button lock self-latching doors for extra safety. The interior and exterior finish consists of an aliphatic polyurethane finish. This polyurethane coating has chemical properties to withstand salt spray, chemical rub, fading due to UV exposure, and other tests performed to epoxy paints. Urethane is more durable under conditions when moving items in and out of the cabinet as it resists chipping and peeling. All cabinets comply with current OSHA regulations and are designed in accordance with the standards of NFPA. Custom interiors are available to fit your specific needs.

Product Specifications

    • WIDTH INCHES26 (66.04 cm)
    • DEPTH INCHES12 (30.48 cm)
    • HEIGHT INCHES32 (81.28 cm)
    • CAPACITY CUBIC FEET6 (.17 cu. m)
    • ADJUSTABLE SHELVES2
    • ASSEMBLYAll-Welded
    • BRANDSecurall Products
    • COLOR FAMILYBlue
    • COLOR FINISHBlue
    • CONSTRUCTIONSteel
    • DOOR TYPEManual Close
    • HANDLE TYPEFlush Paddle
    • MANUFACTURERS PART NUMBERSCC132Blue
    • OPENINGS3
    • PACKAGE QUANTITY1
    • SHELF CAPACITY LBS500 (227.27 kg)
    • STYLEWall-Mounted
    • TYPEFlammable Spill Containment Cabinet
    • WEIGHT LBS66 (30 kg)
    • APPROVAL/REGULATIONSOSHA Compliant and Meets NFPA 30