Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Securall® 36x18x72 Flammable Spill Containment Cabinet Beige
See all 31 items in product family

Securall® 36x18x72 Flammable Spill Containment Cabinet Beige

Item #: WBB459311

Usually ships in 6 to 9 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,307.00
Product Information
Customer Review
Product Q&A
Accessories
Securall® 36x18x72 Flammable Spill Containment Cabinet Beige

Controlling unwanted spills is easier than ever with Single Wall Spill Containment Cabinets. Keep all of your spill control supplies ready and in one organized location. Choose from three popular sizes. The larger full size cabinets are stationary. All-welded 18 gauge extra strength construction. Flush mounted handle provides easy and fast fingertip operation. Cabinets have 3-point button lock self-latching doors for extra safety. The interior and exterior finish consists of an aliphatic polyurethane finish. This polyurethane coating has chemical properties to withstand salt spray, chemical rub, fading due to UV exposure, and other tests performed to epoxy paints. Urethane is more durable under conditions when moving items in and out of the cabinet as it resists chipping and peeling. All cabinets comply with current OSHA regulations and are designed in accordance with the standards of NFPA. Custom interiors are available to fit your specific needs.

Product Specifications

    • WIDTH INCHES36 (91.44 cm)
    • DEPTH INCHES18 (45.72 cm)
    • HEIGHT INCHES72 (182.88 cm)
    • CAPACITY CUBIC FEET27 (.76 cu. m)
    • ADJUSTABLE SHELVES4
    • ASSEMBLYAll-Welded
    • BRANDSecurall Products
    • COLOR FAMILYTan
    • COLOR FINISHBeige
    • CONSTRUCTIONSteel
    • DOOR TYPEManual Close
    • HANDLE TYPEFlush Paddle
    • MANUFACTURERS PART NUMBERSCC172Beige
    • OPENINGS5
    • PACKAGE QUANTITY1
    • SHELF CAPACITY LBS500 (227.27 kg)
    • STYLEFull Size
    • TYPEFlammable Spill Containment Cabinet
    • WEIGHT LBS264 (120 kg)
    • APPROVAL/REGULATIONSOSHA Compliant and Meets NFPA 30

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.