Take 15% off your entire order!

Offer applied at checkout

LewisBins Polypropylene Bins - 8.25X14.75X7" - Blue - Pkg Qty 12

LewisBins Polypropylene Bins - 8.25X14.75X7" - Blue - Pkg Qty 12

Item #: WBB2050164

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Original Price: $9.60

$6.90 ea.

Clearance Price: $82.80 / Pkg of 12

Quantity

Customers Also Viewed

Lewisbins+ Polypropylene Bins - 8.25X14.75X7" - Blue

Large hopper front permits easy access to stored contents. LEWISBins+ Polypropylene Bins are designed for secure storage of small parts in assembly operations, health care, stockroom, and warehouse applications. Durable polypropylene resists water, rust and will not corrode. Use alone or stacked for maximum space utilization. Bins also include: label/bar code insert area and rear lip that permits hanging from louvered panels. Appropriate for lean manufacturing. Optional dividers sold separately. Order bins in carton quantities, priced each.

Product Specifications

  • WIDTH INCHES8-1/4 (20.96 cm)
  • DEPTH INCHES14-3/4 (37.47 cm)
  • HEIGHT INCHES7 (17.78 cm)
  • BRANDLewisBins
  • COLOR FINISHBlue
  • CONSTRUCTIONPolypropylene
  • MANUFACTURERS PART NUMBERPB148-7 BLUE
  • PACKAGE QUANTITY12
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

LewisBins Polypropylene Bins - 8.3X10.8X7" - Blue - Pkg Qty 6

Item #: B2050408

Not Yet Rated

Available on or around 08/09/2020

$33.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
LewisBins Polypropylene Bins - 8.25X14.75X7" - Blue - Pkg Qty 12

LewisBins Polypropylene Bins - 8.25X14.75X7" - Blue - Pkg Qty 12

Item #: WBB2050164

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top