Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vari-Tuff Jumbo Bin & Shelf Cabinet - 3 Shelves 137 Yellow Bins
See all 94 items in product family

Vari-Tuff Jumbo Bin & Shelf Cabinet - 3 Shelves 137 Yellow Bins

Item #: WBB351220

Usually ships in 4 to 7 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,861.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Valley Craft Vari-Tuff Jumbo Bin & Shelf Cabinet - 3 Shelves 137 Yellow Bins

Vari-TuffTM Jumbo Bin & Shelf Cabinet is constructed of 14-ga. steel with a 3-point locking handle to keep contents secure while providing 25% more storage space than standard 38"-wide cabinets.Features (4) 48" x 24" interior shelves, and 137 total all yellow bins: (64) 4" x 5" x 3", (64) 4" x 7" x 3", (3) 8" x 15" x 7", and (6) 16" x 15" x 7".

Bin Size Reference
BinsW"D"H"
A4-1/85-3/83
B4-1/87-3/83
C5-1/210-7/85
D8-1/410-3/47
E8-1/414-3/47
F16-1/214-3/47
G1110-7/85


Product Specifications

    • WIDTH INCHES48 (121.92 cm)
    • DEPTH INCHES24 (60.96 cm)
    • HEIGHT INCHES78 (198.12 cm)
    • ASSEMBLYAll-Welded
    • BIN COLORYellow
    • BIN CONSTRUCTIONPlastic
    • BIN QUANTITY137
    • BIN QUANTITY (BIN SIZE)64 (A), 64 (B), 3 (E), 6 (F)
    • BRANDValley Craft®
    • COLOR FINISHGray
    • CONSTRUCTION14 Gauge Steel
    • DESCRIPTIONVari-Tuff Jumbo Bin & Shelf Cabinet
    • DOOR TYPESolid Flush Door
    • LOUVERED PANELSDoors, Interior
    • MANUFACTURERS PART NUMBERF87842A4
    • PACKAGE QUANTITY1
    • PRODUCT GROUPBin Cabinets
    • SHELF QTY. DOOR--
    • SHELF QTY. INTERIOR3
    • WEIGHT LBS465.0 (211.36 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.