Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vari-Tuff High-Vis 36-Bin Cabinet - Gray
See all 41 items in product family

Vari-Tuff High-Vis 36-Bin Cabinet - Gray

Item #: WBB351598

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,413.00
Product Information
Customer Review
Product Q&A
Accessories
Valley Craft Vari-Tuff High-Vis 36-Bin Cabinet - Gray

Vari-TuffTM High-Vis Bin Cabinet features clear acrylic safety glass windows in the doors for easy visual of internal items. Body constructed of 14-ga. steel and finished with baked-on enamel. Includes (36) 8" x 15" x 7" bins. Smoke gray color.

Bin Size Reference
BinsW"D"H"
A4-1/85-3/83
B4-1/87-3/83
C5-1/210-7/85
D8-1/410-3/47
E8-1/414-3/47
F16-1/214-3/47
G1110-7/85


Product Specifications

    • WIDTH INCHES36 (91.44 cm)
    • DEPTH INCHES20 (50.8 cm)
    • HEIGHT INCHES78 (198.12 cm)
    • ASSEMBLYAll-Welded
    • BIN COLORYellow
    • BIN CONSTRUCTIONPlastic
    • BIN QUANTITY36
    • BIN QUANTITY (BIN SIZE)36 (E)
    • BRANDValley Craft®
    • COLOR FINISHGray
    • CONSTRUCTION14 Gauge Steel
    • DESCRIPTIONVari-Tuff High-Visibility Bin Cabinet
    • DOOR TYPEClearview Flush Door
    • DRAWER QUANTITY--
    • LOUVERED PANELSInterior
    • MANUFACTURERS PART NUMBERF86227A1
    • PACKAGE QUANTITY1
    • PRODUCT GROUPBin Cabinets
    • SHELF QTY. DOOR--
    • SHELF QTY. INTERIOR--
    • WEIGHT LBS320.0 (145.45 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Do these cabinets have locking doors?

Question Asked By: Jason , November 26, 2018

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.