Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vari-Tuff Extra Wide Storage Cabinet - 60x24x84 227 Bins
See all 60 items in product family

Vari-Tuff Extra Wide Storage Cabinet - 60x24x84 227 Bins

Item #: WBB351415

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,163.00
Product Information
Customer Review
Product Q&A
Accessories
Valley Craft Vari-Tuff Extra Wide Storage Cabinet - 24x60x84 227 Bins

The Vari-TuffTM Extra Wide Storage Cabinet is constructed of all-welded 14-ga. steel and combines strength, security and maixmum storage space for years or worry-free use. Cabinet body rests on 6" legs for easy forklift access and mobility. Equipped with reinforced flush doors and a 3-point locking handle with padlock hasp (lock not included). Cabinet includes 227 total bins: (80) 4" x 5" x 3", (90) 4" x 7" x 3", (30) 6" x 11" 5", (18) 8" x 15" x 7" and (9) 16"x 15" x 7".

Bin Size Reference
BinsW"D"H"
A4-1/85-3/83
B4-1/87-3/83
C5-1/210-7/85
D8-1/410-3/47
E8-1/414-3/47
F16-1/214-3/47
G1110-7/85


Product Specifications

    • WIDTH INCHES60 (152.4 cm)
    • DEPTH INCHES24 (60.96 cm)
    • HEIGHT INCHES84 (213.36 cm)
    • ASSEMBLYAll-Welded
    • BIN COLORYellow
    • BIN CONSTRUCTIONPlastic
    • BIN QUANTITY227
    • BIN QUANTITY (BIN SIZE)80 (A), 90 (B), 30 (C), 18 (E), 9 (F)
    • BRANDValley Craft®
    • COLOR FINISHGray
    • CONSTRUCTION14 Gauge Steel
    • DESCRIPTIONVari-Tuff Extra Wide Storage Cabinet
    • DOOR TYPESolid Flush Door
    • LOUVERED PANELSDoors, Interior
    • MANUFACTURERS PART NUMBERF87953A7
    • PACKAGE QUANTITY1
    • PRODUCT GROUPBin Cabinets
    • SHELF QTY. DOOR--
    • SHELF QTY. INTERIOR--
    • WEIGHT LBS690.0 (313.64 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 3 answers for this product.

Sort by: 
...  

0 Result

Is it possible to get this product with wheels?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Where can I get information if I want to buy accessories such as extra bins, dividers, and shelves?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Is it possible to order just the cabinet with no bins? I need bins with dividers, i can't tell if the ones in the picture have dividers.

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.