Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vari-Tuff Deep Door Bin & Shelf Cabinet - 36x24x72 3 Shelves No Bins- Pkg Qty 1
See all 34 items in product family

Vari-Tuff Deep Door Bin & Shelf Cabinet - 36x24x72 3 Shelves No Bins- Pkg Qty 1

Item #: WBB351413

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,600.43 Save up to 31%
Price: $ 1,107.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Valley Craft Vari-Tuff Deep Door Bin & Shelf Cabinet - 24x36x72 3 Shelves

Vari-TuffTM Deep Door Bin & Shelving Cabinet stores it all. Removeable polythylene bins and heavy-duty shelving add versatility and utility. Cabinet is constructed of 14-ga, all-welded steel and features a 3-point locking handle and 4"-deep box doors. This cabinet comes equipped with (3) 36" x 18" interior shelves and bin barckets only on the doors and lower half of the cabinet.

Bin Size Reference
BinsW"D"H"
A4-1/85-3/83
B4-1/87-3/83
C5-1/210-7/85
D8-1/410-3/47
E8-1/414-3/47
F16-1/214-3/47
G1110-7/85


Product Specifications

    • WIDTH INCHES36 (91.44 cm)
    • DEPTH INCHES24 (60.96 cm)
    • HEIGHT INCHES72 (182.88 cm)
    • ASSEMBLYAll-Welded
    • BIN COLOR--
    • BIN QUANTITY--
    • BIN QUANTITY (BIN SIZE)--
    • BRANDValley Craft®
    • COLOR FINISHGray
    • CONSTRUCTION14 Gauge Steel
    • DESCRIPTIONVari-Tuff Deep Door Bin & Shelf Cabinet
    • DOOR TYPESolid Deep Pocket Door
    • LOUVERED PANELSDoors, Interior
    • MANUFACTURERS PART NUMBERF87309A0
    • PACKAGE QUANTITY1
    • SHELF QTY. DOOR--
    • SHELF QTY. INTERIOR3
    • WEIGHT LBS336.0 (152.73 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.