Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cabinet Shelf - 36x18
See all 12 items in product family

Cabinet Shelf - 36x18

Item #: WBB351212

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $44.70 Save up to 11%
Price: $ 39.95
Product Information
Customer Review
Product Q&A
Accessories
Valley Craft Cabinet Shelf - 36x18

Vari-TuffTM shelves can be added to Vari-TuffTM Cabinets with shelf brackets or can replace damaged shelves. 36"x18" shelf is constructed of 14-ga, steel and handles 800 lbs. This shelf is an accessory for 36"-wide x 20" deep cabinets

Product Specifications

    • WIDTH INCHES36 (91.44 cm)
    • DEPTH INCHES18 (45.72 cm)
    • HEIGHT INCHES1-1/16 (2.7 cm)
    • BRANDValley Craft®
    • COLOR FINISHGray
    • CONSTRUCTIONSteel
    • DESCRIPTIONCabinet Shelf
    • MANUFACTURERS PART NUMBERF87854A2
    • PACKAGE QUANTITY1
    • SHELF CAPACITY LBS800 (363.64 kg)
    • SHELF QTY. DOOR--
    • SHELF QTY. INTERIOR--
    • WEIGHT LBS14.0 (6.36 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.