Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
8-Drawer Kit With 18"D Shelves
See all 55 items in product family

8-Drawer Kit With 18"D Shelves

Item #: WBB352237

Usually ships in 10 to 13 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,240.00
Product Information
Customer Review
Product Q&A
Accessories
Valley Craft 8-Drawer Kit w/ 18"D Shelves - 42.5x16.875x24

The Vari-TuffTM accesory drawer kit fits Vari-Tuff cabinets with shelving brackets. This 8-drawer kit is for 36" cabinets with 18"-deep shelves. Each drawer features 3 vertical and 4 horizontal removeable dividers.

Bin Size Reference
BinsW"D"H"
A4-1/85-3/83
B4-1/87-3/83
C5-1/210-7/85
D8-1/410-3/47
E8-1/414-3/47
F16-1/214-3/47
G1110-7/85


Product Specifications

    • WIDTH INCHES42-1/2 (107.95 cm)
    • DEPTH INCHES16-7/8 (42.86 cm)
    • HEIGHT INCHES24 (60.96 cm)
    • BRANDValley Craft®
    • COLOR FINISHRed Drawers With Gray Trim
    • CONSTRUCTIONSteel
    • DESCRIPTION8-Drawer Kit for 36" Cabinet w/18" Shelves
    • MANUFACTURERS PART NUMBERF88134A5
    • PACKAGE QUANTITY1
    • SHELF QTY. DOOR--
    • SHELF QTY. INTERIOR--
    • WEIGHT LBS207 (94.09 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.