Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Chemtex OILM1087 Sorbent Eco-Friendly Pads, Universal,16" x 18", Heavy Weight, Cotton, 100/Pack

Rollover image to zoom in

Click image to enlarge

See all 132 items in product family

Chemtex OILM1087 Sorbent Eco-Friendly Pads, Universal,16" x 18", Heavy Weight, Cotton, 100/Pack

Item #: WBB522304

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $65.29 Save up to 13%
Price: $ 56.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Chemtex 16" x 18" Universal Cotton Eco-Friendly Pads

Cotton universal absorbent mats are natural alternatives for cleaning land based spills.

Documents
Documents

Documents are in PDF format

Product Specifications

    • LENGTH INCHES18 (45.72 cm)
    • WIDTH INCHES18 (45.72 cm)
    • LENGTH FEET--
    • CAPACITY/ABSORPTION GALLONS30 (113.56 l)
    • COLOR FINISHGray
    • CONSTRUCTIONCotton Fibers
    • MANUFACTURERS PART NUMBEROILM1087
    • PACKAGE QUANTITY100
    • FLUIDS ABSORBEDUniversal
    • BRANDChemtex
    • DESCRIPTIONChemtex Universal Cotton Eco-Friendly Pads
    • ABSORBENCY WEIGHTHeavy
    • # PLY2
    • TYPEPads

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Absorbent pads

Your review: Quick spill clean up or easily fits into drawers,cupboards or floor spaces. Works for us!

Is this review helpful?

Facility Maintenance

Your review: Very good product. I like the size for what I need it to do. Also like that it is Eco-Friendly.

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.