Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Justrite Water Filled Drain Cover, 58"L x 58"W, 28474

Rollover image to zoom in

Click image to enlarge

See all 17 items in product family

Justrite Water Filled Drain Cover, 58"L x 58"W, 28474

Item #: WBB2003837

Usually ships in 15 to 18 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $376.23 Save up to 29%
Price: $ 267.95
Product Information
Customer Review
Product Q&A
Justrite Water Filled Drain Cover, 58"L x 58"W, 28474

Deploy Water-Filled Drain Cover as a preventative measure to seal drains before washdowns, maintenance, or other cleanup tasks that may allow contaminants into nearby water systems. Features easy-open push plug for filling with standard water hose. Order a cover size that overlaps drain opening at least 6-in (152-mm) on each edge. To prevent edges from losing contact with ground surface, do not fill over 5-in (127-mm) in height. Long-lasting durable modified vinyl construction resists damage caused by UV rays. Helps comply with EPA for stormwater regulations.

Product Specifications

    • LENGTH INCHES58 (147.32 cm)
    • WIDTH INCHES58 (147.32 cm)
    • COLOR FINISHBlack
    • LIMITED WARRANTY5 Years
    • MANUFACTURERS PART NUMBER28474
    • PACKAGE QUANTITY1
    • ASSEMBLYAssembled
    • WEIGHT LBS10 (4.55 kg)
    • FOLDED WIDTH INCHES29 (73.66 cm)
    • FOLDED HEIGHT INCHES5 (12.7 cm)
    • FOLDED LENGTH INCHES29 (73.66 cm)
    • DESCRIPTIONWater Filled Drain Cover
    • TYPESquare - 58" x 58"
    • BRANDJustrite®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.