MSA Nexus Linesman Helmet, Non-Vented, Red,10186481

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

MSA Nexus Linesman Helmet, Non-Vented, Red,10186481

Item #: WBB2278876

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $135.53 Save up to 17%
Price: $ 111.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
MSA Nexus Linesman Helmet, Non-Vented, Red,10186481

The Nexus Linesman Climbing Helmets are designed with a modern style and meet the requirements of ANSI and CSA Type I for top impact protection. They provide the high level of quality users expect from MSA with additional comfort features to ensure a secure fit when working-at-height or in confined spaces.

Features
  • Silver retro-reflective striping comes standard on both models for increased visibility for distances and in low-light applications
  • Fully removable and adjustable EN 397 4-point chinstrap for secure fit
  • Replacement Suspension suspensions available
  • The Linesman Helmet is used for confined space entry and rescue applications.
  • Type I, Class E, non-vented, ANSI Z89.1-2014, CSA Z94.1-2015
  • Markets: Utilities, Oil, Gas & Petrochemical
  • Applications: Confined Space & Rescue

Product Specifications

    • DESCRIPTIONNexus Linesman Helmet, Non-Vented
    • PACKAGE QUANTITY1
    • SIZEStandard
    • WEIGHT LBS1.33599972 (.61 kg)
    • SERIESNexus
    • SHELL CONSTRUCTIONAcrylonitrile-Butadiene-Styrene
    • BRANDMSA Safety
    • SUSPENSION6 pt. Ratchet
    • HARD HAT STYLEFront Brim
    • HARD HAT ANSI CLASSE
    • HARD HAT ANSI TYPE1
    • MANUFACTURERS PART NUMBER10186481
    • COLORRed
    • ACCESSORY SLOTSNo
    • TYPEClimbing Hard Hat
    • APPROVALS OR CERTIFICATIONSANSI Z89.1-2014 Type I Class E, CSA Z94.1-2015 Type 1 Class E