Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
PIP Unlined Large Nitrile Gloves - 11 Mil - Size 9 - 1 Pair

Rollover image to zoom in

Click image to enlarge

See all 30 items in product family

PIP Unlined Large Nitrile Gloves - 11 Mil - Size 9 - 1 Pair

Item #: WB337151

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-12 $2.42 ea.
13-24 $2.29 ea.
25+ $2.14 ea.

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
NITRILE GLOVES
FOR CHEMICAL AND FOOD PROCESSING

Contoured nitrile gloves helps provide protection against solvents, fats, oils, grease, fuel, acids and detergents. Superior resistance to punctures and abrasion. Embossed grip for secure handling, tapered comfort fit. Recommended as a good general duty glove. USDA accepted, does not swell or sag from fat absorption.

Product Specifications

    • COLORGreen
    • BRANDPIP
    • DESCRIPTIONLight Weight Unsupported Nitrile Gloves
    • MANUFACTURERS PART NUMBER50-N115G-L
    • MATERIAL(S)Nitrile
    • MODEL3371509
    • PACKAGE QUANTITY1 Pair
    • SIZEL
    • THICKNESS MIL11
    • TYPEChemical Resistant Nitrile Gloves
    • LININGUnlined
    • CUFF STYLEStraight
    • FINISH/TEXTURERaised Diamond
    • CUFF LENGTH13"
    • GAUGE--
    • THICKNESS11 mil

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Great gloves

Your review: First of all, they stated size large, but fit my hands, which are rather small, but room to spare. I used these gloves to handle bacterial cleaner and they worked very well. I used the gloves and cleaner to also scrub down and clean a used chicken coop. Great product for the money.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.