Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Securall® 120-Gallon, Manual Close, Haz Waste Drum Storage Cabinet White
See all 56 items in product family

Securall® 120-Gallon, Manual Close, Haz Waste Drum Storage Cabinet White

Item #: WBB459294

Usually ships in 6 to 9 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,628.00
Product Information
Customer Review
Product Q&A
Accessories
Securall® 120-Gallon, Manual Close, Haz Waste Drum Storage Cabinet White

The safe way to collect and store Flammable Hazardous Waste is with Securall® Hazardous Waste Safety Can/Drum Cabinets.The interior and exterior finish consists of an aliphatic polyurethane finish. This polyurethane coating has chemical properties to withstand salt spray, chemical rub, fading due to UV exposure, and other tests performed to epoxy paints. Urethane is more durable under conditions when moving items in and out of the cabinet as it resists chipping and peeling. Cabinets are equipped with a shelf to hold 5 gallon containers. The Resource Conservation and Recovery Act (RCRA) has made it mandatory that hazardous waste be collected and disposed of properly. Securall® offers the largest capacity safety can and drum storage cabinets in the industry. All Hazardous/Environmental Waste Drum Cabinets are equipped with Roller Bottoms for easy loading of heavy Cans.

  • Finished in 2-part urethane
  • Galvanized steel shelving
  • Double wall construction with 1 ½" air space
  • Flush mounted locking handle
  • Static grounding bolt current OSHA compliant
  • Reinforced 18-gauge all-welded construction
  • 3-point self latching (Non Sparking) doors.
  • Continuous piano hinge
  • Large Warning label
  • Adjustable zinc plated leveling legs
  • Two 2" vents with flash arrestors
  • Leak proof sill 2" deep

Product Specifications

    • WIDTH INCHES56 (142.24 cm)
    • DEPTH INCHES31 (78.74 cm)
    • HEIGHT INCHES65 (165.1 cm)
    • CAPACITY(2) 55 Gal. Drum, (3) 5 Gal..Can
    • CAPACITY GALLONS120 (454.25 l)
    • COLOR FINISHWhite
    • ADJUSTABLE SHELVES1
    • ASSEMBLYAll-Welded
    • BRANDSecurall Products
    • CONSTRUCTIONSteel
    • DOOR TYPEManual Close
    • HANDLE TYPEFlush Paddle
    • MANUFACTURERS PART NUMBERW1080White
    • OPENINGS2
    • PACKAGE QUANTITY1
    • SHELF CAPACITY LBS500 (227.27 kg)
    • TYPEHazardous Waste Drum Storage Cabinet
    • WEIGHT LBS581 (264.09 kg)
    • APPROVAL/REGULATIONSFM, OSHA Compliant, and Meets NFPA 30

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 
No Thanks x
Save $720.00 with this comparable product +
Item #: WBB214671
Usually ships in 5 to 8 days (ships from US)
(0)
$1,908.00