x

Take 15% off your entire order!

Offer applied at checkout

Aarco Removable Letter Felt Board Clear Satin Frame - 18"W x 24"H

Aarco Removable Letter Felt Board Clear Satin Frame - 18"W x 24"H

Item #: WBB290176

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $59.95

Quantity

Customers Also Viewed

Aarco Removable Letter Felt Board Clear Satin Frame - 18"W x 24"H

Optional Removable Letter Panel compatible with DCC enclosed Bulletin Board without headers. The black felt covered grooved panel accepts plastic letters with tabs positioned at 1/4" centers. Letters are sold separately. 18"W x 24"H.

  • WIDTH INCHES 18 (45.72 cm)
  • HEIGHT INCHES 24 (60.96 cm)
  • COLOR FINISH Black
  • ASSEMBLY Assembled
  • BRAND Aarco
  • DESCRIPTION Enclosed Bulletin Board
  • DOOR QUANTITY --
  • FRAME COLOR Silver
  • FRAME CONSTRUCTION Aluminum
  • INTERIOR COLOR Black
  • MANUFACTURERS PART NUMBER RR2418F
  • PACKAGE QUANTITY 1
  • ACCESSORY TYPE Letter Board Insert
  • BOARD TYPE Accessory
  • SURFACE MATERIAL Felt
  • CONSTRUCTION Tempered Hardboard
  • NOMINAL BOARD SIZE (W X H) 18 x 24
  • EXTERIOR DEPTH INCHES 1/2 (1.27 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Aarco Removable Letter Felt Board Clear Frame - 14"W x 16"H

Item #: B289951

Not Yet Rated

Usually ships in 10 to 13 days (ships from US)

$59.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Aarco Removable Letter Felt Board Clear Satin Frame - 18"W x 24"H

Aarco Removable Letter Felt Board Clear Satin Frame - 18"W x 24"H

Item #: WBB290176

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant