Take 15% off your entire order!

Offer applied at checkout

Reclosable Polyethylene Bag, 2" x 2", Regular #2- 1,000 Bags/Pkg

Reclosable Polyethylene Bag, 2" x 2", Regular #2- 1,000 Bags/Pkg

Item #: WBB0004286

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $8.10

Quantity Discount

  • Buy 1-4 $8.10 ea.
  • Buy 5+ $7.10 ea.

Quantity

Customers Also Viewed

Reclosable Polyethylene Bag, 2" x 3", Regular #2- 1,000 Bags/Pkg

Reclosable Polyethylene Bag, 2" x 3", Regular #2- 1,000 Bags/Pkg

Reclosable Polyethylene Bag, 3" x 4", Regular #2- 1,000 Bags/Pkg

Reclosable Polyethylene Bag, 3" x 4", Regular #2- 1,000 Bags/Pkg

Reclosable Polyethylene Bag, 3" x 5", Regular #2- 1,000 Bags/Pkg

Reclosable Polyethylene Bag, 3" x 5", Regular #2- 1,000 Bags/Pkg

Reclosable Polyethylene Bag, 4" x 6", Regular #2, 1,000 Bags/Pkg

Reclosable Polyethylene Bag, 4" x 6", Regular #2, 1,000 Bags/Pkg

Reclosable Polyethylene Bag, 5" x 8", Regular #2, 1,000 Bags/Pkg

Reclosable Polyethylene Bag, 5" x 8", Regular #2, 1,000 Bags/Pkg

Reclosable Polyethylene Bag, 6" x 10", Regular #2, 1,000 Bags/Pkg

Reclosable Polyethylene Bag, 6" x 10", Regular #2, 1,000 Bags/Pkg

Reclosable Polyethylene Bag, 8" x 10", Regular #2- 1,000 Bags/Pkg

Reclosable Polyethylene Bag, 8" x 10", Regular #2- 1,000 Bags/Pkg

Low Density Poly Tubing, 6"W x 1450'L, 3 Mil, Clear, 1 Roll

Low Density Poly Tubing, 6"W x 1450'L, 3 Mil, Clear, 1 Roll

Long Umbrella Bags, 7"W x 35"L, .7 Mil, Clear, 1000/Pack

Long Umbrella Bags, 7"W x 35"L, .7 Mil, Clear, 1000/Pack

Reclosable Poly Bags W/ Write On Label, 4"W x 6"L, 2 Mil, Clear, 1000/Pack

Reclosable Poly Bags W/ Write On Label, 4"W x 6"L, 2 Mil, Clear, 1000/Pack

Reclosable Poly Bags W/ Write On Label, 9"W x 12"L, 2 Mil, Clear, 1000/Pack

Reclosable Poly Bags W/ Write On Label, 9"W x 12"L, 2 Mil, Clear, 1000/Pack

Quality reclosable bags, CFIA/FDA approved. Available in multiple sizes both plain and with a stamped white block on one side of the bag, with a punched hang hole. Made in both regular and heavy duty material for all your needs. Bag size 2" x 2", thickness is 2 mm. 1,000 bags per case. Sold in 10 packs of 100 bags.

Weights & Dimensions

  • Width 2 IN
  • Thickness 2
  • Weight 0.8
  • Length 2 IN

Product Details

  • Brand Global Approved Vendor
  • Package Quantity 1000
  • Description Reclosable Poly Bags
  • Material Polyethylene
  • Manufacturers Part Number 0795015
  • Color Clear
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Reclosable Polyethylene Bag, 2" x 2", Regular #2- 1,000 Bags/Pkg

Reclosable Polyethylene Bag, 2" x 2", Regular #2- 1,000 Bags/Pkg

Item #: WBB0004286

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant