Take 15% off your entire order!

Offer applied at checkout

Universal Tool UT8891-45, 1/4" Right Angle Aircraft Air Drill, 0.45 HP, 4500 RPM, 4 CFM, 90 PSI

Universal Tool UT8891-45, 1/4" Right Angle Aircraft Air Drill, 0.45 HP, 4500 RPM, 4 CFM, 90 PSI

Item #: WBB235145

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $1,553.00

Quantity Discount

  • Buy 1 $1,553.00 ea.
  • Buy 2+ $1,398.00 ea.

Quantity

Customers Also Viewed

Aircraft Angle Drill 4500 RPM

  • Machined carbon fiber blades & carbon steel motor parts allow "Oil Free" Use
  • Highest precision engineering ensures 600,000 cycles of use
  • Internal silencer baffle reduces noise pressure to 81 dBA
  • 0.45 HP motor ensures no slow down & clean break through
  • Precision engineered angle head and gears supported by ball bearings; and 1/4" x 28 TPI internal thread
  • Motor parts 100% interchangeable with UT8892 pistol drills and UT8724 die grinder series UT8724 die grinder series
  • Angle head interchangeable with UT8893 series
  • Best for: Continuous precision air frame work

Product Specifications

  • LENGTH INCHES9.75 (24.77 cm)
  • LENGTH9-3/4"
  • COLOR FINISHRed
  • BRANDUniversal Tool
  • DESCRIPTIONAircraft Angle Drill
  • MANUFACTURERS PART NUMBERUT8891-45
  • PSI90
  • REVERSIBLENo
  • STYLERight Angle
  • WEIGHT LBS1.66 (.75 kg)
  • HANDLE MATERIAL Aluminum w/ overgrip
  • SOUND LEVEL83
  • EXHAUSTRear
  • FREE SPEED (RPM)4500
  • AIR INLET NPT1/4
  • WARRANTY1 Year Parts & Labor
  • GEAR TRAINPlanetary
  • AVERAGE AIR CONSUMPTION4
  • HOUSING MATERIALAluminum w/ overgrip
  • CHUCK TYPE"1/4""-28TPI"
  • SIDE GRIP HANDLENo
  • DUTYIndustrial
  • VARIABLE SPEEDYes
  • MINIMUM HOSE SIZE3/8
  • THROTTLELever
  • HORSEPOWER0.45
  • CHUCK SIZE1/4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Universal Tool UT8891-45, 1/4" Right Angle Aircraft Air Drill, 0.45 HP, 4500 RPM, 4 CFM, 90 PSI

Universal Tool UT8891-45, 1/4" Right Angle Aircraft Air Drill, 0.45 HP, 4500 RPM, 4 CFM, 90 PSI

Item #: WBB235145

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant