Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Altima HET Toilet 4232 By Briggs - Round Bowl

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Altima HET Toilet 4232 By Briggs - Round Bowl

Item #: WBB0004230

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 141.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Altima HET Toilet 4232 By Briggs - Round Bowl

In 1908, Briggs was established in Detroit, Michigan as a company dedicated to enriching customer’s lives with quality plumbing products at an affordable price. Over 100 years later, our goal remains the same. Returning to American ownership in 2012, Briggs continues to be dedicated to superior customer service and providing innovative high quality products to the North American wholesale and retail markets.With a strong dedication to our mission, Briggs is a renewed American company positioned to provide quality plumbing products 100 years in the future. Briggs Plumbing Products offer an extensive toilet line ranging from powerful flushing systems to water conservation to stylish profiles. Briggs toilets deliver long-lasting performance with numerous options that complement both bathrooms and lifestyles. Each and every Briggs toilet assures customer satisfaction with an industry-leading limited lifetime warranty. This Round Front 2 Piece Toilet flushes at a water saving 4.8 Litres Per Flush. Toilet comes complete with a Premium colour matched trip lever; seat not included. Standard 12" Rough In.

Product Specifications

    • WIDTH INCHES19-1/2
    • DEPTH INCHES27
    • HEIGHT INCHES29-1/4
    • COLOR FINISHWhite
    • ADA COMPLIANTNo
    • BRANDBriggs Plumbing USA
    • CONSTRUCTIONCeramic
    • GALLONS PER FLUSH1.28
    • ROUGH IN INCHES12
    • SHAPERound
    • TYPETank and Bowl
    • SEAT INCLUDEDNo
    • MOUNTING TYPEFloor

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.