Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Brasscraft CSSC55-48 Gas Connector 1/2 In. F.I.P. x 1/2 In. F.I.P. x 48 In - Stainless Steel - Pkg Qty 25

Rollover image to zoom in

Click image to enlarge

See all 40 items in product family

Brasscraft CSSC55-48 Gas Connector 1/2 In. F.I.P. x 1/2 In. F.I.P. x 48 In - Stainless Steel - Pkg Qty 25

Item #: WBB470718

Usually ships in 4 to 7 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$37.95 each

Sold in packages of 25

Price: $948.75
Product Information
Customer Review
Product Q&A
Brasscraft CSSC55-48 1/2 In. F.I.P. x 1/2 In. F.I.P. x 48 In Gas Connector - Stainless Steel.

For use with natural, manufactured, mixed, liquefied petroleum gases and LP gas-air mixtures.

Product Specifications

    • BTU PER HOUR (LPG)169,600
    • BTU PER HOUR (NG)106,000
    • BRANDBrassCraft
    • NUT(S)12L14 or 1010 steel
    • CONSTRUCTION304L Stainless Steel
    • TUBING304L Stainless Steel
    • LENGTH INCHES48 (121.92 cm)
    • MANUFACTURERS PART NUMBERCSSC55-48
    • SIZE1/2" F.I.P. x 1/2" F.I.P. X 48" Long
    • TEMPERATURE RANGE-40° to 150° F
    • TYPEGas Connector
    • COATINGPolymer blend
    • OUTLET CONNECTION1/2
    • INLET CONNECTION1/2
    • PSI [MAX]Up to 1/2
    • WATTS PER HOUR (NG)31,066
    • CONNECTION SIZE INCHES1/2 x 1/2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.