Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Brasscraft CSSC55-24 Gas Connector 1/2 In. F.I.P. X 1/2 In. F.I.P. X 24 In. - Stainless Steel

Rollover image to zoom in

Click image to enlarge

See all 40 items in product family

Brasscraft CSSC55-24 Gas Connector 1/2 In. F.I.P. X 1/2 In. F.I.P. X 24 In. - Stainless Steel

Item #: WBB470716

Usually ships in 4 to 7 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 21.25
Product Information
Customer Review
Product Q&A
24" ProCoat Stainless Steel Gas Connector w/Fittings 1/2" F.I.P. x 1/2" F.I.P.

For use with indoor and outdoor connections of gas appliances to gas piping system. May be used with natural, manufactured, mixed and liquefied petroleum (LP or propane) gases and LP gas-air mixtures.

Features:
  • Superior corrosion resistance to harsh chemicals found in common household cleaning, plumbing repair and masonry products.
  • UV rays & salt resistant, ProCoat gas connectors are certified for indoor & outdoor use.
  • Greater strength & flexibility with greater depth & number of corrugations to withstand greater torque & bend cycles
  • Outperforms industry standards for torsion (1.5X) without compromising the integrity of the coating or connector
  • Outperforms industry standard for repeated bending (2X) without compromising the integrity of the coating or connector
  • One-piece construction has no soldered of brazed joints
  • Smoother, burnished flare on connector ends seal with less torque
  • Uniform coat over entire length of connector for complete corrosion resistance of the stainless steel core
  • 100% leak tested

Product Specifications

    • BTU PER HOUR (LPG)240,000
    • BTU PER HOUR (NG)150,000
    • BRANDBrassCraft
    • NUT(S)12L14 or 1010 steel
    • TUBING304L Stainless Steel
    • FITTING TYPE12L14 or 1010 steel
    • MANUFACTURERS PART NUMBERCSSC55-24
    • TEMPERATURE RANGE-40° to 150° F
    • TYPEGas Connector
    • COATINGPolymer blend
    • OUTLET CONNECTION1/2
    • INLET CONNECTION1/2
    • OUTLET CONNECTION TYPEF.I.P.
    • PSI [MAX]Up to 1/2
    • WATTS PER HOUR (NG)43,961
    • INLET CONNECTION TYPEF.I.P.

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.