Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Keeney Mfg Co 111PC 6" 22GA Chrome Sink Tailpiece
See all 66 items in product family

Keeney Mfg Co 111PC 6" 22GA Chrome Sink Tailpiece

Item #: WBB447658

Usually ships in 6 to 9 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 8.30
Product Information
Customer Review
Product Q&A
6" 22GA Chrome Sink Tailpiece

111PC Tail Piece-Sink Metal 1-1/2 x 6 Slip Joint x Spigot 22 Gauge Chrome

Product Specifications

    • LENGTH INCHES6 (15.24 cm)
    • COLOR FINISHChrome
    • FOR USE WITHKitchen
    • GAUGE22 Gauge
    • PIPE SIZE INCHES1-1/2 (3.81 cm)
    • TYPESink Tailpiece
    • BRANDKeeney Manufacturing
    • CONNECTION TYPESlip Joint x Spigot

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.