Brecknell PS400 Bench Digital Scale 400lb x 0.5lb, 12-3/16" x 11-11/16" Platform
See all 11 items in product family

Brecknell PS400 Bench Digital Scale 400lb x 0.5lb, 12-3/16" x 11-11/16" Platform

Item #: WBB346331

Expected ship date 03/09/2018 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $267.43 Save up to 33%
Price: $ 178.95
Product Information
Customer Review
Product Q&A
Accessories
Brecknell PS400 Bench Scale 400 Lb x 0.5 Lb

PS series consists of two models of bench scales particularly suited to shipping/warehouse applications and general purpose weighing. These are very affordable scales with accurate weights up to 400 lb.



Documents

Documents are in PDF format

Product Specifications

    • BRANDBrecknell
    • LENGTH INCHES12-3/16 (30.96 cm)
    • WIDTH INCHES11-11/16 (29.69 cm)
    • HEIGHT INCHES3 (7.62 cm)
    • CONSTRUCTIONSteel
    • PAN/PLATFORM SIZE20-1/2 x 16-1/2
    • CAPACITY LBS400 (181.82 kg)
    • CAPACITY KG181
    • READABILITY LB.5
    • READABILITY KG0.09
    • READABILITY GRAMS200
    • MANUFACTURERS PART NUMBER816965000517
    • LIMITED WARRANTY YEARS1 Year
    • PLATFORM WIDTH INCHES11-11/16 (29.69 cm)
    • PLATFORM LENGTH INCHES12-3/16 (30.96 cm)
    • WEIGHT LBS12 (5.45 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Is this scale UPS worldship compatible? Can I hook this scale up to my computer USB port?

Question Asked By: Kristi , September 15, 2014

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result